Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Plexton® SN2010-7 Fiberglass Stack-N-Nest Container 24-1/8 x 11-13/32 x 6-29/32 Gray - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

LEWISBins Plexton® SN2010-7 Fiberglass Stack-N-Nest Container 24-1/8 x 11-13/32 x 6-29/32 Gray - Pkg Qty 5

Item #: WBB649531

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$24.75 each

Sold in packages of 5

Price: $123.75
Product Information
Customer Review
Product Q&A
Accessories
LEWISBins Plexton® Fiberglass Stack-N-Nest Container, 24-1/8"L X 11-13/32"W X 6-29/32"H, Gray

These fiberglass-reinforced containers feature Stack-N-Nest® design, consistent tare weight, smooth outside surface and radius angles for easy and safe handling. Plexton® Stack-N-Nest Containers feature a wire-reinforced rim. Plexton® containers are your ideal solution for heavy-duty storage, work-in-progress and distribution applications. Plexton® Containers withstand extreme cold temperatures to -60F. Extreme heat up to 250 degrees F (continuous) and 300 degrees F (intermittent). Fully autoclavable. Extreme weight up to 500lbs. per container. Bottom container in stack supports up to 3,000 lbs. Resistant to most oils, moisture, chemicals and solvents. Not affected by radiation. All Plexton® containers, hoppers and trays can be manufactured in materials for flame retardance, food grade, or ESD protection, minimum order quantity and set up charge apply. Call for details.

Product Specifications

    • LENGTH INCHES24-1/8
    • WIDTH INCHES11-13/32
    • HEIGHT INCHES6-29/32
    • OUTSIDE BOTTOM LENGTH INCHES21-29/32
    • OUTSIDE BOTTOM WIDTH INCHES9-29/32
    • INSIDE BOTTOM LENGTH INCHES19-13/32
    • INSIDE BOTTOM WIDTH INCHES9-13/16
    • INSIDE TOP LENGTH INCHES20
    • INSIDE TOP WIDTH INCHES10-11/16
    • LENGTH RANGE20" to 25"
    • WIDTH RANGE11" to 12"
    • HEIGHT RANGE6" to 7"
    • ASSEMBLYAssembled
    • BRANDLewisBins
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERSN2010-7-GY
    • PACKAGE QUANTITY5
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • SERIES500
    • STACK AND/OR NESTStack and Nest
    • STYLEWire Embedded Rim
    • WEIGHT LBS4.6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Love these nesting bins!

Your review: We use these in our machine shop to store cut raw material (aluminum, Steel & SS) and they perform great and last forever...

Pros: High Quality

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed