LEWISBins Plexton® SN2419-14 Fiberglass Stack-N-Nest Container 27-1/2 x 19-29/32 x 14-1/8 Green - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

LEWISBins Plexton® SN2419-14 Fiberglass Stack-N-Nest Container 27-1/2 x 19-29/32 x 14-1/8 Green - Pkg Qty 2

Item #: WBB649674

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$46.95 each

Sold in packages of 2

Price: $93.90
Product Information
Customer Review
Product Q&A
Accessories
LEWISBins Plexton® Fiberglass Stack-N-Nest Container, 27-1/2"L X 19-29/32"W X 14-1/8"H, Green

These fiberglass-reinforced containers feature Stack-N-Nest® design, consistent tare weight, smooth outside surface and radius angles for easy and safe handling. Plexton® containers are your ideal solution for heavy-duty storage, work-in-progress and distribution applications. Plexton® Containers withstand extreme cold temperatures to -60F. Extreme heat up to 250 degrees F (continuous) and 300 degrees F (intermittent). Fully autoclavable. Extreme weight up to 500lbs. per container. Bottom container in stack supports up to 3,000 lbs. Resistant to most oils, moisture, chemicals and solvents. Not affected by radiation. The containers with a wire-reinforced rims are available and all Plexton® containers, hoppers and trays can be manufactured in materials for flame retardance, food grade, or ESD protection, minimum order quantity and set up charge apply. Call for details.

Product Specifications

    • LENGTH INCHES27-1/2
    • WIDTH INCHES19-29/32
    • HEIGHT INCHES14-1/8
    • OUTSIDE BOTTOM LENGTH INCHES24-5/8
    • OUTSIDE BOTTOM WIDTH INCHES17-1/8
    • INSIDE BOTTOM LENGTH INCHES20-29/32
    • INSIDE BOTTOM WIDTH INCHES17-1/8
    • INSIDE TOP LENGTH INCHES23-1/8
    • INSIDE TOP WIDTH INCHES18-29/32
    • LENGTH RANGE26" to 40"
    • WIDTH RANGE16" to 19"
    • HEIGHT RANGE11" to 16"
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FAMILYGreen
    • COLOR FINISHGreen
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERSN2419-14-GN
    • PACKAGE QUANTITY2
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • SERIES500
    • STACK AND/OR NESTStack and Nest
    • STYLENo Wire Embedded Rim
    • WEIGHT LBS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed