Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Schaefer Stack & Nest Tote FB601 - 23"L x 15"W x 8"H - Closed Handles - Blue - Pkg Qty 10
See all 11 items in product family

Schaefer Stack & Nest Tote FB601 - 23"L x 15"W x 8"H - Closed Handles - Blue - Pkg Qty 10

Item #: WBB1969236

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $164.00 Save up to 13%
$14.25 each

Sold in packages of 10

Price: $142.50
Product Information
Customer Review
Product Q&A
Accessories
Schaefer Stack & Nest Tote FB601 - 23"L x 15"W x 8"H - Closed Handles - Blue

Easy to clean. Schaefer Color-Coded Stackers are not affected by chemicals and solvents. High-density polypropylene storage boxes stack at right angles or nest for easy storage and transportation. Withstand temperatures from -4°F to +140°F. Appropriate for lean manufacturing.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES15
    • HEIGHT INCHES8
    • CAPACITY CUBIC FEET1.1
    • BRANDSSI-Schaefer
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERFB601 BLUE
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack & Nest
    • STYLEClosed Handles
    • WEIGHT LBS2.7
    • APPROVED/CERTIFIEDFDA Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed