Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Schaefer Stack & Nest Tote FB603 - 23"L x 15"W x 12"H - Open Handles - Yellow - Pkg Qty 15

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Schaefer Stack & Nest Tote FB603 - 23"L x 15"W x 12"H - Open Handles - Yellow - Pkg Qty 15

Item #: WBB1969244

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $361.50 Save up to 16%
$20.25 each

Sold in packages of 15

Price: $303.75
Product Information
Customer Review
Product Q&A
Accessories
Schaefer Stack & Nest Tote FB603 - 23"L x 15"W x 12"H - Open Handles - Yellow

Easy to clean. Schaefer Color-Coded Stackers are not affected by chemicals and solvents. High-density polypropylene storage boxes stack at right angles or nest for easy storage and transportation. Withstand temperatures from -4°F to +140°F. Appropriate for lean manufacturing.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES15
    • HEIGHT INCHES12
    • CAPACITY CUBIC FEET2.0
    • BRANDSSI-Schaefer
    • COLOR FINISHYellow
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERFB603 YELLOW
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStack & Nest
    • STYLEOpen Handles
    • WEIGHT LBS4.1
    • APPROVED/CERTIFIEDFDA Approved

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great replacement

Your review: My company was sourcing totes like these for nearly twice as much, concerned that we wouldn't find equivalent quality would be an issue. with these, it is not. We will be coming back for more in the future.

Pros: Side handles make it much easier for smaller hands to grasp and carry when laden with product.

Cons: None so far.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!