Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Schaefer Stack & Nest Tote FB604 - 24"L x 16"W x 14"H - Green - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Schaefer Stack & Nest Tote FB604 - 24"L x 16"W x 14"H - Green - Pkg Qty 8

Item #: WBB1969225

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $314.40 Save up to 16%
$32.95 each

Sold in packages of 8

Price: $263.60
Product Information
Customer Review
Product Q&A
Accessories
Schaefer Stack & Nest Tote FB604 - 24"L x 16"W x 14"H - Green

Schaefer Stack/Nest Totes and Lids are constructed of high-density polypropylene that cleans easily and resists most industrial solvents. Boxes nest when empty or stack when full. Tight-seal lids (sold separately) protect contents. Appropriate for lean manufacturing.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES16
    • HEIGHT INCHES14
    • CAPACITY CUBIC FEET2.2
    • BRANDSSI-Schaefer
    • COLOR FAMILYGreen
    • COLOR FINISHGreen
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERFB604
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTStack & Nest
    • STYLEOpen Handles
    • WEIGHT LBS6.2
    • APPROVED/CERTIFIEDFDA Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed