Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Plexton® NO118-4 Fiberglass Nest Only Container, 11-29/32 x 8-13/16 x 4-1/8, Yellow - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

LEWISBins Plexton® NO118-4 Fiberglass Nest Only Container, 11-29/32 x 8-13/16 x 4-1/8, Yellow - Pkg Qty 10

Item #: WBB649623

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.90 each

Sold in packages of 10

Price: $109.00
Product Information
Customer Review
Product Q&A
Accessories
LEWISBins Plexton® Fiberglass Nest Only Containe, 11-29/32"L X 8-13/16"W X 4-1/8"H, Yellow

Plexton® Nest-Only Containers are made from fiberglass-reinforced polyester, Plexton®® Stack-Only Containers are ideal for storing, moving and shipping small parts, as well as for autoclaves, healthcare and x-ray/security applications. Thin-wall design and constructgion gives maimum strength while remaining lightweight. Many options and accessories are available on Plexton® containers. These containers accommodate extreme temperature ranges, have high weight capacity, optional covers can also be used as trays, they nest efficiently when empty and stack with covers. Available colors are Red, Green, Grey, Lt. Yellow or Lt. Blue.

Product Specifications

    • LENGTH INCHES11-29/32
    • WIDTH INCHES8-13/16
    • HEIGHT INCHES4-1/8
    • INSIDE TOP LENGTH INCHES11-1/4
    • INSIDE TOP WIDTH INCHES8-1/4
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FAMILYYellow
    • COLOR FINISHYellow
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERNO118-4-YL
    • PACKAGE QUANTITY10
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • STACK AND/OR NESTNest
    • WEIGHT LBS1.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!