Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Lid CNO2115-1 For Nest Only Container 21-3/8  x  15-5/16  x  1-5/16 Gray - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

LEWISBins Lid CNO2115-1 For Nest Only Container 21-3/8 x 15-5/16 x 1-5/16 Gray - Pkg Qty 5

Item #: WB269309

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$6.60 each

Sold in packages of 5

Qty Price
1-4 $33.00/ pkg.
5+ $29.50/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NESTABLE SHIPPING CONTAINERS
Lid
Made using injection-molded high density polyethylene. Gray color. Lid allows secure stacking with raised lip edges. Sold in carton quantities of 5.

Product Specifications

    • LENGTH INCHES21-3/8
    • WIDTH INCHES15-5/6
    • HEIGHT INCHES1-5/16
    • BRANDLEWISBins
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERCNO2115-1
    • PACKAGE QUANTITY5
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPContainers
    • WEIGHT LBS1.6
    • accessory_typeCover and Lid

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Lid

Your review: Sturdy

Pros: Slim lid

Cons: Wish it would snap on better

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!