Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Nest Only Container NO2113-11 - 20-5/8  x  13-3/16  x  11 Gray Closed Handle - Pkg Qty 5
See all 10 items in product family

LEWISBins Nest Only Container NO2113-11 - 20-5/8 x 13-3/16 x 11 Gray Closed Handle - Pkg Qty 5

Item #: WB269302

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.50 each

Sold in packages of 5

Qty Price
1-4 $117.50/ pkg.
5+ $107.50/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
NESTABLE SHIPPING CONTAINERS
20-5/8"L x 13-3/16"W x 11"H Container
Nestable containers meet the diverse needs of various picking and shipping environments. Safely and securely distribute materials with these durable, affordable shipping containers. Made using injection-molded high density polyethylene. Reusable totes can be used for over 250 trips. Ideal for health care, wholesale, pharmaceuticals, soft goods, grocery and more. Smooth, drafted walls allow easy handling. Molded-in grip handles have an integral hasp to accept cable ties or padlocks for security. Containers are nestable when empty for compact storage and reduced return shipping costs. Gray color. Optional Lids (sold separately) allow secure stacking with raised lip edges. Sold in carton quantities of 5.

Product Specifications

    • LENGTH INCHES20-5/8
    • WIDTH INCHES13-3/16
    • HEIGHT INCHES11
    • INSIDE LENGTH INCHES19
    • INSIDE WIDTH INCHES11-7/8
    • CAPACITY CUBIC FEET1.3
    • BRANDLEWISBins
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERNO2113-11
    • PACKAGE QUANTITY5
    • PRODUCT FAMILYTotes & Containers
    • PRODUCT GROUPContainers
    • WEIGHT LBS1.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!