Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Certwood Standard Width Rollatray Kit CE1965PY - 16-3/4"L x 12-5/16"W x 28-1/8"H Yellow

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Certwood Standard Width Rollatray Kit CE1965PY - 16-3/4"L x 12-5/16"W x 28-1/8"H Yellow

Item #: WBB2142291

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 164.95
Product Information
Customer Review
Product Q&A
Certwood Standard Width Rollatray Kit CE1965PY - 16-3/4"L x 12-5/16"W x 28-1/8"H Yellow

Store, stack and roll! Three single depth, one double depth and one quad depth tray come complete with clear lids to allow stackability and provide practical storage for everything that needs a home. Each tote has an interchangeable set of Storsystem 'Stortray' inserts to provide easy sorting of tray contents. The bottom quad tote tray is fitted with rubber tire wheels for mobility. Perfect for classroom, storeroom, teacher and student! Totes are YELLOW with clear lids.

Product Specifications

    • LENGTH INCHES16-3/4
    • WIDTH INCHES12-5/16
    • HEIGHT INCHES28-1/8
    • ASSEMBLYAssembled
    • BRANDCertwood
    • COLOR FAMILYYellow
    • COLOR FINISHYellow
    • CONSTRUCTIONHi-Impact Polystyrene
    • LIMITED WARRANTY5 Years
    • MANUFACTURERS PART NUMBERCE1965PY
    • PACKAGE QUANTITY1
    • PRODUCT GROUPContainers
    • SERIESStorsystem
    • STYLEStandard Width
    • TYPEStorsystem Tote Tray Mobile Combo Kit
    • WEIGHT LBS22
    • APPROVED/CERTIFIEDGreenguard Certified, BS 5873 PART 4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed