Take 15% off your entire order!

Offer applied at checkout

Stackbin® 6-1/2"W x 12"D x 4"H Steel Assembly Bin, Green

Stackbin® 6-1/2"W x 12"D x 4"H Steel Assembly Bin, Green

Item #: WBB528920

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Gray
  • Green
  • Black

Green

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6-1/2"W x 12"D x 4"H Steel Assembly Bin - Green

Steel Assembly bins that are the same size will stack on top of each other and when placed next to each other they create a comfortable semi-circle pattern that is great for all assembly applications. Hoppers can always be added to stack on top of the bin to create additional storage capacity. Constructed of 20 Gauge Spot Welded Steel.

Product Specifications

  • WIDTH INCHES6-1/2
  • DEPTH INCHES12
  • HEIGHT INCHES4
  • CAPACITY LBS25
  • ASSEMBLYAssembled
  • BRANDStackbin
  • COLOR FINISHGreen
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER2-A12-GN
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYHopper Front Bins
  • PRODUCT GROUPBins
  • STACK AND/OR NESTStack
  • TYPESteel Bin
  • WEIGHT LBS2.50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stackbin® 11-1/2"W x 12"D x 4"H Steel Assembly Bin, Gray

Item #: B529102

Not Yet Rated

Usually ships in 15 to 18 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® 6-1/2"W x 12"D x 4"H Steel Assembly Bin, Green

Stackbin® 6-1/2"W x 12"D x 4"H Steel Assembly Bin, Green

Item #: WBB528920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant