Take 15% off your entire order!

Offer applied at checkout

Stackbin® Double Stackrack For 4-1/2"W x 8"D x 4-1/2"H Steel Bins, Black

Stackbin® Double Stackrack For 4-1/2"W x 8"D x 4-1/2"H Steel Bins, Black

Item #: WBB529418

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Black

Black

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Double Stackrack for 4-1/2"W x 8"D x 4-1/2"H Stackbin - Black

This 10-5/8"W x 6-5/8"D x 4-3/4"H rack is made with spot welded steel for long lasting durability. The patented Stackbin® locking system secures safe stacking without tools or fasteners. Stackracks allow boxes or bins to be easily reconfigured at any time.

Product Specifications

  • WIDTH INCHES10-5/8
  • DEPTH INCHES6-5/8
  • HEIGHT INCHES4-3/4
  • CAPACITY LBS100
  • ASSEMBLYAssembled
  • BRANDStackbin
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER1-0DR-BK
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYHopper Front Bins
  • PRODUCT GROUPBase
  • STACK AND/OR NESTStack
  • TYPEDouble Stackrack
  • WEIGHT LBS7.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stackbin® Double Stackrack For 5-1/2"W x 12"D x 4-1/2"H Steel Bins, Black

Item #: B529178

Not Yet Rated

Usually ships in 19 to 22 days

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Double Stackrack For 4-1/2"W x 8"D x 4-1/2"H Steel Bins, Black

Stackbin® Double Stackrack For 4-1/2"W x 8"D x 4-1/2"H Steel Bins, Black

Item #: WBB529418

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant