Take 15% off your entire order!

Offer applied at checkout

Quantum HNS200 Hang & Stack Bins w/Two 12" Rails, Six Bins 4-1/8"W x 5"D x 3"H, Green

Shown with Pegboard

Quantum HNS200 Hang & Stack Bins w/Two 12" Rails, Six Bins 4-1/8"W x 5"D x 3"H, Green

Item #: WBB1398888

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Black
  • Yellow
  • Ivory
  • Green
  • Blue

Green

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hang & Stack Bins w/Two 12" Rails, Six Bins 4-1/8"W x 5"D x 3"H, Green

Quantum Storage's hang-and-stack bin complete package is a storage system that is ideal for mounting to any wall surface. The bins can hang or stack using two 12" plastic rails. Complete packages come with 2 handy 12" plastic rails ideal for mounting to any surface. Bins can hang or stack securely providing an efficient storage system. Storage system can be extended with a variety of accessories including extra bins and rails.

Features:
  • Order includes six bins
  • Two 12" rails for hanging bins included
  • Bins and rails constructed from plastic
  • Designed to be mounted to any surface
  • Bins are available in blue, yellow, red, green, ivory and black
  • Rails are available in white
Bin Size Reference
BinW"D"H"
A5-1/210-7/85
B4-1/853
C4-1/85-3/83
D4-1/87-3/83

Product Specifications

  • WIDTH INCHES12
  • CAPACITY LBS8 Lbs Per Bin
  • ASSEMBLYUnassembled
  • BIN COLORGreen
  • BIN CONSTRUCTIONPolypropylene
  • BIN QUANTITY6
  • BIN QUANTITY (BIN SIZE)6(B)
  • BRANDQuantum Storage Systems
  • COLOR FINISHWhite Rails w/Green Bins
  • CONSTRUCTIONPlastic Rails w/Polypropylene Bins
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERHNS200GN
  • PRODUCT FAMILYBin Racks & Shelving
  • PRODUCT GROUPBin Rails
  • STYLE2 Hanging Rails w/6 Bins
  • WEIGHT LBS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quantum HNS210 Hang & Stack Bins w/Two 12" Rails, Six Bins 4-1/8"W x 5-3/8"D x 3"H, Green

Item #: B1398809

Not Yet Rated

Usually ships in 5 to 8 days

$17.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum HNS200 Hang & Stack Bins w/Two 12" Rails, Six Bins 4-1/8"W x 5"D x 3"H, Green

Quantum HNS200 Hang & Stack Bins w/Two 12" Rails, Six Bins 4-1/8"W x 5"D x 3"H, Green

Item #: WBB1398888

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant