Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins HR1315 Single Hopper Rack, 3-High, 27"W x 19-5/16"D x 30"H For Tote# SH1811-7 Rack Series

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

LEWISBins HR1315 Single Hopper Rack, 3-High, 27"W x 19-5/16"D x 30"H For Tote# SH1811-7 Rack Series

Item #: WBB649660

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 321.95
Product Information
Customer Review
Product Q&A
Accessories
LEWISBins Single Depth Hopper Rack, 3-High, 27"W X 19-5/16"D X 30"H For Tote# SH1811-7 Rack Series

Combine LEWISBins+ Metal Hopper Racks with a wide range of containers to add efficiency to workshops, assembly cells and storage areas. These racks, constructed of 14-gauge steel, offer 75lb capacity per opening. Each rack is two columns wide and add-on units are available to expand width. Optional Add-On Units, Bins and Containers sold seperately, specify bin color when ordering. Assembly is required. 27"W x 19-5/16"D x 30"H Outside Dimensions

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES19-5/16
    • HEIGHT INCHES30
    • CAPACITY- BIN QTY (BIN SIZE)6(11-13/32"W x 18-1/8"D x 7-5/8"H)
    • ASSEMBLYUnassembled
    • BIN QUANTITY0
    • BRANDLEWISBins
    • COLOR FAMILYGray
    • COLOR FINISHGray Enamel
    • CONSTRUCTION14 Gauge Steel
    • FOR USE WITHHopper Front Plexton Bin
    • MANUFACTURERS PART NUMBERHR1315
    • OPENINGS6
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPBin Racks
    • SERIESSH1811-7 Rack
    • TYPESingle Depth
    • WEIGHT LBS47

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!