Take 15% off your entire order!

Offer applied at checkout

Stackbin® Pre-Built Roller Bearing Unit, 28-1/2"W X 20-1/2"D X 32"H, 4 Steel Bins, Black

Stackbin® Pre-Built Roller Bearing Unit, 28-1/2"W X 20-1/2"D X 32"H, 4 Steel Bins, Black

Item #: WBB522667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Gray

Black

  • SELECT
  • 4(A)
  • 6 (A)

4(A)

  • SELECT
  • Roller Bearing StackRacks
  • Racking StackRacks

Roller Bearing StackRacks

$546.83 up to 14% OFF

Price: $468.95

Save $23.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pre-Built Roller Bearing Unit, 28-1/2"W X 20-1/2"D X 32"H - 4 Steel Bins, Black

Here are a few bin storage units with roller bearing Stackracks that have been built using same size bins and set on top of our standard 12" high rack base. Here we are using 12"W x 20-1/2"D x 9-1/2"H Stackbins and roller bearing Stackracks to create units with certain amounts of compartments. All bin and rack units are completely modular and can be reconfigured or added to at any time.

Bin Size Reference Table
TYPEW"D"H"
A1220-1/29-1/2
B152411
C183012


Product Specifications

  • WIDTH INCHES32
  • DEPTH INCHES28-1/2
  • HEIGHT INCHES20-1/2
  • ASSEMBLYAll-Welded
  • BIN COLORBlack
  • BIN CONSTRUCTIONSteel
  • BIN QUANTITY4
  • BIN QUANTITY (BIN SIZE)4(A)
  • BRANDStackbin
  • COLOR FINISHBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER1-44RBCU-2-BK
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBin Racks & Shelving
  • PRODUCT GROUPBin Racks
  • STYLERoller Bearing StackRacks
  • WEIGHT LBS86
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Pre-Built Roller Bearing Unit, 28-1/2"W X 20-1/2"D X 32"H, 4 Steel Bins, Black

Stackbin® Pre-Built Roller Bearing Unit, 28-1/2"W X 20-1/2"D X 32"H, 4 Steel Bins, Black

Item #: WBB522667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant