Steel Bin Shelving
Steel bin racks and steel shelving efficiently organize items such as tools and parts in industrial or commercial settings. Durable construction and a wide range of width, depth, and size options allow items of all sizes to be properly stored. Different bin amounts and sizes make the steel bin racks a versatile and customizable storage option.
Most Relevant
Global Industrial™ Steel Open Shelving with Plastic Shelf Bins

Global Industrial's Steel Open Shelving with Plastic Shelf Bins feature a durable steel construction with practical plastic shelf bins, providing a reliable storage for industrial applications. Our steel shelving units with plastic bins have finger grips for easy handling, anti-slide stops, and are reinforced ribs to prevent spreading when full. Choose from various sizes and configurations.
| Compare | Image | Width | Depth | Height | Number of Shelves | Bin Quantity (Bin Size) | Bin Color Family | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 18 in | 73 in | 10 | 18(E) | Ships Same Day WB603255BL | $539.00 | |||
![]() | 36 in | 18 in | 73 in | 10 | 20(C), 8(E) | Ships Same Day WB603256BL | $629.00 | |||
![]() | 36 in | 18 in | 39 in | 7 | 30(H4) | Ships Same Day WB603435BL | $349.95 | |||
![]() | 36 in | 12 in | 72 in | 13 | 96(B4) | Ships Same Day WB603443RD | $525.00 | |||
![]() | 36 in | 12 in | 39 in | 7 | 48(B4) | Ships Same Day WB603430BL | $249.95 | |||
![]() | 36 in | 12 in | 72 in | 13 | 56(B4), 25(C4) | Ships Same Day WB603442WH | $535.00 | |||
![]() | 36 in | 18 in | 72 in | 13 | 56(G4), 20(H4) | Ships Same Day WB603447YL | $649.00 | |||
![]() | 36 in | 12 in | 72 in | 13 | 48(D4) | Ships Same Day WB603439GN | $465.95 | |||
![]() | 36 in | 12 in | 72 in | 13 | 144(A4) | Ships Same Day WB652786GN | $555.00 | |||
![]() | 36 in | 12 in | 39 in | 7 | 24(B4), 12(D4) | Ships Same Day WB603433BL | $249.95 |
Showing 1-10 of 46 results
Global Industrial™ Steel Open Shelving with Corrugated Shelf Bins

Global Industrial’s Steel Open Shelving with Corrugated Shelf Bin offers a practical solution to streamline storage operations in industrial applications. Our open steel shelving systems have an open design featuring cost efficient corrugated bins for easy content visibility and access to stored items. With a durable steel frame, the shelves can handle high load capacities for lasting performance.
Global Industrial™ Boltless Steel Shelving with Plastic Hopper Bins

Global Industrial’s Boltless Steel Shelving with Plastic Hopper Bins efficiently stores industrial supplies and parts. Boltless steel shelving systems have steel gauge uprights, designed for easy tool-free assembly. With thick particle board wood decking, these boltless steel shelving units can support heavy loads capacities. Versatile hopper bins offer easy content access and organization.
Global Industrial™ Steel Closed Shelving with Plastic Stacking Bins

Organize and store small to medium-sized items in Global Industrial’s Steel Closed Shelving with Plastic Stacking Bins. Closed style shelving has steel side and back panels that help minimize dirt and dust, while adding support. Made from polypropylene, bins are easy to install, remove, and are made to be highly durable for use in industrial applications. Various sizes and configurations offered.
Showing 1-10 of 45 results
Quantum Storage Systems Steel Open Shelving with Oversized Hopper Bins

Quantum Storage Systems Steel Open Shelving with Oversized Hopper Bins are ideal for commercial settings and display applications. These open steel shelving units have large heavy-duty hopper bins with a wide front opening for content access with 2 side grip handles. The steel frame and polypropylene bins are rust-resistant for long lasting use. Cross bracing included for increased stability.
Showing 1-10 of 16 results
Quantum Storage Systems Steel Open Shelving with Oversized Stacking Bins

Enhance productivity and create an organized workspace with Quantum Storage Systems Steel Open Shelving with Oversized Stacking Bins. These economical open steel shelving units have giant stacking bins with open hopper fronts to store larger parts with easy access. The steel frame and reinforced shelves can support heavy loads. Our steel shelving units with oversized bins come in various sizes.
Quantum Storage Systems Steel Closed Shelving Euro Drawer Units

Quantum Storage Systems Steel Closed Shelving Euro Drawer Units offer dust free storage for high density applications. Our closed industrial steel shelving units have a sturdy steel build with bins to create a long-lasting, practical storage solution. The euro drawers are made with heavy duty plastic featuring front curved pull handles for easy parts access. Shelf weight capacity varies per model.
Showing 1-10 of 40 results
Quantum Storage Systems Steel Open Shelving with Plastic Shelf Bins

Streamline your storage system with Quantum Storage Systems Steel Open Shelving with Plastic Shelf Bins. These steel open storage units combine a robust steel frame construction with high density polypropylene shelf bins, providing a durable storage solution. The open design and built-in rear hang-lock allows bins to tilt out of shelving for complete access and visibility. Various sizes available.
Showing 1-10 of 32 results

















