Take 15% off your entire order!

Offer applied at checkout

Stackbin® Removable Hopper Front Cover For 12"W x 20-1/2"D x 9-1/2"H Steel Bins, Gray

Stackbin® Removable Hopper Front Cover For 12"W x 20-1/2"D x 9-1/2"H Steel Bins, Gray

Item #: WBB529348

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.50

Save $0.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Removable Hopper Front Cover For 12"W x 20-1/2"D x 9-1/2"H Bins - Gray

Hopper covers are available on all of our Steel Stackbins to help control dust and debris from getting into the open hopper. We make a removable hopper covers that can be added at any time and a hinged hopper cover that needs to be welded on at the factory. Constructed of 18 Gauge Steel.

Product Specifications

  • WIDTH INCHES5-5/8
  • DEPTH INCHES--
  • HEIGHT INCHES12
  • ASSEMBLYAssembled
  • BRANDStackbin
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER1-4HC-GY
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPBins
  • TYPERemovable Front Cover
  • WEIGHT LBS1.3
  • accessory_typeCover and Lid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stackbin® Removable Hopper Front Cover For 12"W x 20-1/2"D x 9-1/2"H Steel Bins, Black

Item #: B529324

Not Yet Rated

Usually ships in 15 to 18 days

$16.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Removable Hopper Front Cover For 12"W x 20-1/2"D x 9-1/2"H Steel Bins, Gray

Stackbin® Removable Hopper Front Cover For 12"W x 20-1/2"D x 9-1/2"H Steel Bins, Gray

Item #: WBB529348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant