Take 15% off your entire order!

Offer applied at checkout

Stackbin® Steel Hopper Bin Compartment System, 65-1/2"W X 16"D X 52-1/2"H, 44 Steel Bins, Gray

Stackbin® Steel Hopper Bin Compartment System, 65-1/2"W X 16"D X 52-1/2"H, 44 Steel Bins, Gray

Item #: WBB522662

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Black

Gray

$2,668.94 up to 15% OFF

Price: $2,276.00

$379.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,276.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Stackbin Compartment System, 65-1/2"W X 16"D X 52-1/2"H - 44 Steel Bins, Gray

All-welded, heavy-gauge steel construction Stackbins® allow for easy access to parts and fasteners with a smooth interior and full-flow hopper front.® Same size steel Stackbins can be inter-stacked and are designed to support any weight that can fit within the cube of the container.® This pre-configured system includes: (18) 5-1/2"W x 12"D x 4-1/2"H Bins, (14) 7-1/2"W x 15-1/2"D x 6"H Bins, (12) 9"W x 18-3/4"D x 7-1/2"H Bins. Bins and frame are constructed of 18 Gauge Steel.

Bin Size Reference Table
TYPEW"D"H"
A5-1/2124-1/2
B7-1/215-1/26
C918-3/47-1/2
D1220-1/29-1/2
E152411


Product Specifications

  • WIDTH INCHES65-1/2
  • DEPTH INCHES52-1/2
  • HEIGHT INCHES16
  • ASSEMBLYAll-Welded
  • BIN COLORGray
  • BIN CONSTRUCTIONSteel
  • BIN QUANTITY44
  • BIN QUANTITY (BIN SIZE)18(A), 14(B), 12(C)
  • BRANDStackbin
  • COLOR FINISHGray
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER1-44312B2-GY
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBin Racks & Shelving
  • PRODUCT GROUPBin Racks
  • STYLERacking StackRacks
  • WEIGHT LBS585
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Steel Hopper Bin Compartment System, 65-1/2"W X 16"D X 52-1/2"H, 44 Steel Bins, Gray

Stackbin® Steel Hopper Bin Compartment System, 65-1/2"W X 16"D X 52-1/2"H, 44 Steel Bins, Gray

Item #: WBB522662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant