Take 15% off your entire order!

Offer applied at checkout

Stackbin® Stackbin Top Cover For 10"W x 24"D x 8"H Steel Bins, Black

Stackbin® Stackbin Top Cover For 10"W x 24"D x 8"H Steel Bins, Black

Item #: WBB529097

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.16 up to 8% OFF

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stackbin Top Cover For 10"W x 24"D x 8"H Bins - Black

Top covers are available for all of our Stackbins and Stackboxes. They simply lay inside the stack ledge of the container and have a 1/2" bend on one side for easy removal. The cover does not interfere with the stacking feature and can be removed if necessary. Constructed of 18 Gauge Formed Steel.

Product Specifications

  • WIDTH INCHES10
  • DEPTH INCHES20
  • HEIGHT INCHES--
  • ASSEMBLYAssembled
  • BRANDStackbin
  • COLOR FINISHBeige
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER1-8BC-BK
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPBins
  • TYPETop Cover
  • WEIGHT LBS6.00
  • accessory_typeCover and Lid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stackbin® Removable Hopper Front Cover For 10"W x 24"D x 8"H Steel Bins, Black

Item #: B529006

Not Yet Rated

Usually ships in 15 to 18 days

$16.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Stackbin Top Cover For 10"W x 24"D x 8"H Steel Bins, Black

Stackbin® Stackbin Top Cover For 10"W x 24"D x 8"H Steel Bins, Black

Item #: WBB529097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant