Take 15% off your entire order!

Offer applied at checkout

Stackbin® Steel Hopper Bin Stackrack Unit, 42-1/4"W X 20-1/2"D X 32"H, 6 Steel Bins, Black

Stackbin® Steel Hopper Bin Stackrack Unit, 42-1/4"W X 20-1/2"D X 32"H, 6 Steel Bins, Black

Item #: WBB522825

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Black

Black

$526.57 up to 11% OFF

Price: $470.95

Save $23.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stackrack Unit, 42-1/4"W X 20-1/2"D X 32"H - 6 Steel Bins, Black

Here are a few bin storage units that have been built using same size bins and set on top of our standard 12" high rack base. Here we are using the 12"W x 20-1/2"D x 9-1/2"H Stackbin and Stackrack to create units with certain amounts of compartments. All bin units are completely modular and can be reconfigured or added to at any time.

Bin Size Reference Table
TYPEW"D"H"
A1220-1/29-1/2
B152411
C183012
D918-3/47-1/2


Product Specifications

  • WIDTH INCHES42-1/4
  • DEPTH INCHES32
  • HEIGHT INCHES20-1/2
  • ASSEMBLYAll-Welded
  • BIN COLORBlack
  • BIN CONSTRUCTIONSteel
  • BIN QUANTITY6
  • BIN QUANTITY (BIN SIZE)6 (A)
  • BRANDStackbin
  • COLOR FINISHBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER1-46BCU-3-BK
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBin Racks & Shelving
  • PRODUCT GROUPBin Racks
  • STYLERacking StackRacks
  • WEIGHT LBS166
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Steel Hopper Bin Stackrack Unit, 42-1/4"W X 20-1/2"D X 32"H, 6 Steel Bins, Black

Stackbin® Steel Hopper Bin Stackrack Unit, 42-1/4"W X 20-1/2"D X 32"H, 6 Steel Bins, Black

Item #: WBB522825

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant