Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fancort 12" Low-Profile Flip-Rak Rotary Bench-Top PCB Assembly Fixture w/Cover

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Fancort 12" Low-Profile Flip-Rak Rotary Bench-Top PCB Assembly Fixture w/Cover

Item #: WBB774788

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $563.04 Save up to 12%
Price: $ 492.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Fancort 12" Low-Profile Flip-Rak Rotary Bench-Top PCB Assembly Fixture w/Cover

The Fancort Industries FRLP-12 Low-Profile Flip-Rak Rotary Bench-Top PCB Assembly Fixture is perfect for hand assembly, rework, and inspection. Uses same fixture as rotary Flip-Rak and cover with two legs in place of steel base. Fixture angle is adjustable for operator comfort. Sits closer to table top; manually turned over for work on back side. Holds boards vertically by resting on the two legs. Same accessories as standard Flip-Rak.

Features

  • Double-sided rails, one spring-loaded, one standard hold boards up to .150" thick
  • Removable cover with easy locking latch
  • Anti-static foam 1 3/8" thick, holds components in place with cover closed


Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES14
    • HEIGHT INCHES6
    • ASSEMBLYAssembled
    • BOARD CAPACITY WIDTH INCHES1 Board 18-8/9; 2 Boards 18-8/9
    • BOARD CAPACITY DEPTH INCHES1 Board 11-3/4; 2 Boards 5-1/4
    • BRANDFancort
    • COLOR FINISHBlack
    • CONSTRUCTIONAluminum, Anti-Static Foam
    • MANUFACTURERS PART NUMBERFRLP-12
    • PACKAGE QUANTITY1
    • PRODUCT GROUPPCB Racks
    • TYPELow Profile Flip-Rack w/Cover
    • WEIGHT LBS15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed