discount codeFree shipping over 300

Applied at checkout

Fancort 8" Mini-Flip Circuit Board Holding Fixture, 8" x 12"

Fancort 8" Mini-Flip Circuit Board Holding Fixture, 8" x 12"

Item #: WBB774833

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$190.44 up to 12% OFF

Price: $167.95

Quantity

Popular item in this category

Fancort 12" Mini-Flip Circuit Board Holding Fixture, 12" x 16"

Usually ships in 3 to 6 days

Not Yet Rated

$203.95

Customers Also Viewed

Fancort 8" Mini-Flip Circuit Board Holding Fixture, 8" x 12"

The Fancort Industries MF-8SMT Mini-Flip Bench-Top Assembly Fixture is ideal for horizontal rework and inspection of SMT boards.

Features

  • Maintain boards horizontally to 6.5" high with four adjustable legs
  • Remove the front tow legs for angles usage
  • One spring-loaded rail and one standard rail hold boards up to .150" thick
  • Two standard sizes: MF-8 holds boards to 8" x 12"; MF-12 holds boards to 12" x 16"
  • Rubber bumpers on the legs to prevent fixture movement
  • Custom sizes are available


Product Specifications

  • WIDTH INCHES11
  • DEPTH INCHES14
  • HEIGHT INCHES6
  • ASSEMBLYAssembled
  • BOARD CAPACITY WIDTH INCHES12
  • BOARD CAPACITY DEPTH INCHES8
  • BRANDFancort
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBERMF-8SMT
  • PACKAGE QUANTITY1
  • PRODUCT GROUPPCB Racks
  • TYPEMini-Flip Rack
  • WEIGHT LBS1.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fancort 8" Mini-Flip Circuit Board Holding Fixture, 8" x 12"

Fancort 8" Mini-Flip Circuit Board Holding Fixture, 8" x 12"

Item #: WBB774833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top