Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fancort Anti-Static Foam For Model FR-12

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Fancort Anti-Static Foam For Model FR-12

Item #: WBB774802

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($79.90)

List Price: $43.05 Save up to 7%
Price: $39.95
Product Information
Customer Review
Product Q&A
Accessories
Fancort Anti-Static Foam For Model FR-12

The Fancort Industries FRAF-12 Replacement Anti-Static Foam is for use with the Fancort FR-12 Flip-Rak and FRLP-12 Low-Profile Flip-Rak.

Features

  • Specifications of the Fancort FRAF-12 Replacement Anti-Static Foam:
  • 1.375" thick Pink


Product Specifications

    • LENGTH INCHES21
    • WIDTH INCHES1
    • HEIGHT INCHES1/2
    • ASSEMBLYAssembled
    • BRANDFancort
    • COLOR FINISHBlack
    • CONSTRUCTIONFoam
    • FOR USE WITHModel FR-12 Flip-Rack
    • MANUFACTURERS PART NUMBERFRAF-12 Foam
    • PACKAGE QUANTITY1
    • PRODUCT GROUPPCB Racks
    • TYPEAnti-Static Foam
    • WEIGHT LBS1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed