Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fancort Economical Lightweight PCB Assembly Fixture With 4 Rails

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Fancort Economical Lightweight PCB Assembly Fixture With 4 Rails

Item #: WBB774861

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $240.12 Save up to 12%
Price: $ 211.95
Product Information
Customer Review
Product Q&A
Accessories
Fancort Economical Lightweight PCB Assembly Fixture With 4 Rails

The Fancort Industries MFM-24 Bench-Top Stand-Alone PCB Assembly Fixture is a lightweight and low cost fixture for hand assembly of PCB boards.

Features

  • One fixed rail and three adjustable rails; same profile as Combo-Slide rail
  • Hold up to three rows of boards
  • Comfortable 20 degree working angle; lightweight and portable
  • Measures 24" long x 16" wide
  • Rubber-tipped legs on back and bumpers on the front to prevent slipping
  • Part number MFM-24; additional rail P/N MFMR-24


Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES24
    • HEIGHT INCHES5
    • ASSEMBLYAssembled
    • BOARD CAPACITY WIDTH INCHES2 Rails 24; 3 Rails 24; 4 Rails 24
    • BOARD CAPACITY DEPTH INCHES2 Rails 14-1/2; 3 Rails 6-3/4: 4 Rails 4-1/4
    • BRANDFancort
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERMFM-24
    • PACKAGE QUANTITY1
    • PRODUCT GROUPPCB Racks
    • TYPELightweight Rack
    • WEIGHT LBS7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!