discount codeFree shipping over 300

Applied at checkout

Fancort Indusrties 72" Extrusion for Karry-All Model 80

Fancort Indusrties 72" Extrusion for Karry-All Model 80

Item #: WBB774803

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Quantity

Customers Also Viewed

Fancort Indusrties 72" Extrusion for Karry-All Model 80

The Fancort Extrusion holds 80 Model conductive card guides together.



Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES1-1/2
  • HEIGHT INCHES1/2
  • ASSEMBLYAssembled
  • BRANDFancort
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum
  • FOR USE WITHKarry-All Model 80
  • MANUFACTURERS PART NUMBER82-72
  • PACKAGE QUANTITY1
  • PRODUCT GROUPPCB Racks
  • TYPE72" Extrusion
  • WEIGHT LBS3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fancort Indusrties 72" Extrusion for Karry-All Model 80

Fancort Indusrties 72" Extrusion for Karry-All Model 80

Item #: WBB774803

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top