discount codeFree shipping over 300

Applied at checkout

Jerry-Rig™ Universal Work Positioner (JR100) w/2 Jaw Vise & Steel Clamp

Jerry-Rig™ Universal Work Positioner (JR100) w/2 Jaw Vise & Steel Clamp

Item #: WBB774774

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$469.00 up to 9% OFF

Price: $427.95

Quantity

Popular item in this category

Customers Also Viewed

Jerry-Rig™ Universal Work Positioner (JR100) w/2 Jaw Vise & Steel Clamp

Jerry-Rig™ Universal Work Positioner (JR100) w/2 Jaw Vise & Steel Clamp can be used for board assembly as well as mechanical assemblies and other difficult holding applications.

Features

  • Ergonomic design enables 360° rotation in all directions
  • Clamps to a workbench for vertical or horizontal positioning or optional table legs
  • Large, quick locking handle to set comfortable working position
  • Three styles of fixtures fit the Jerry-Rig:
  • 1. PCB holder with capacity of 9" x 12" x.125"
  • 2. Two jaw vise with 9" opening
  • 3. Peg vise for odd-shaped assemblies which opens to 8" with pegs that screw into plates with 30 holes on a °" grid


Product Specifications

  • WIDTH INCHES5
  • DEPTH INCHES4
  • HEIGHT INCHES9
  • ASSEMBLYAssembled
  • BRANDJerry-Rig
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • FOR USE WITHTwo Jaw Vise & Steel Clamp
  • MANUFACTURERS PART NUMBERJR-UV2C
  • PACKAGE QUANTITY1
  • PRODUCT GROUPPCB Racks
  • TYPETwo Jaw Vise & Steel Clamp
  • WEIGHT LBS12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jerry-Rig™ Universal Work Positioner (JR100) w/2 Jaw Vise & Steel Clamp

Jerry-Rig™ Universal Work Positioner (JR100) w/2 Jaw Vise & Steel Clamp

Item #: WBB774774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top