Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fancort Karry-All Model 76 Adjustable Conductive Small PCB Rack, 9"W x 13-1/4"D x 8"H
See all 15 items in product family

Fancort Karry-All Model 76 Adjustable Conductive Small PCB Rack, 9"W x 13-1/4"D x 8"H

Item #: WBB774824

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 128.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Fancort Karry-All Model 76 Adjustable Conductive Small PCB Rack, 9"W x 13-1/4"D x 8"H

The Fancort Karry-All Model 76 Adjustable Conductive PCB Rack is an adjustable rack that hold boards securely on two opposite sides for maximum protection during transport and storage, either horizontally or vertically. Three different models of Karry-Alls are featured, each with a different injection-molded card guide to handle small, medium, large, very large, and hard-to-hold boards. All the card guides are molded in tough, reinforced conductive material that meets Mil Spec #B-81705-B for static discharge. The standard Karry-Alls can tolerate solvents and temperatures to 185°F. They are very easy to set up with rigid tubular aluminum extrusions and non-rotating nuts with large conductive plastic thumbscrews that lock into the extrusions.

Features

  • 39 numbered slots measure 0.135" W x 0.135" D on a 0.260" pitch
  • Easy board insertion with offset ribs
  • Standard card guides are 4" deep; optional 8" deep guides
  • Optional leg brackets for horizontal storage of 4" deep model only; P/N KAL-1;
  • Optional carrying handle, P/N KAH-2


Product Specifications

    • WIDTH INCHES9
    • DEPTH INCHES13-1/4
    • HEIGHT INCHES8
    • CAPACITY39 Slots
    • ASSEMBLYUnassembled
    • BOARD CAPACITY WIDTH INCHES8
    • BOARD CAPACITY DEPTH INCHES10
    • BRANDFancort
    • COLOR FINISHBlack
    • CONSTRUCTIONAluminum & Plastic
    • MANUFACTURERS PART NUMBER76-8-8CP
    • PACKAGE QUANTITY1
    • PITCH INCHES0.260
    • PRODUCT GROUPPCB Racks
    • SLOT SIZE PITCH (W" x D")0.135 x 0.135
    • TYPEKarry-All Model 76 Rack
    • WEIGHT LBS4
    • TEMPERATURE TOLERANCE185°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!