Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fancort PCB Slide Rails For Fancort CS-36 Combo-Slide Bench Top Assembly Fixture

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Fancort PCB Slide Rails For Fancort CS-36 Combo-Slide Bench Top Assembly Fixture

Item #: WBB774789

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
Accessories
Fancort PCB Slide Rails For Fancort CS-36 Combo-Slide Bench Top Assembly Fixture

Features

  • The Fancort Industries CSR-36 PCB Slide Rail is for use with the Fancort CS-36 Combo-Slide Bench-Top PCB Assembly Fixture.
  • Specifications of the Fancort CSR-36 PCB Slide Rail:
  • Dimensions: 36" W


Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES1-1/2
    • ASSEMBLYUnassembled
    • BRANDFancort
    • COLOR FINISHBlack
    • CONSTRUCTIONAluminum
    • FOR USE WITHModel CS-36
    • MANUFACTURERS PART NUMBERCSR36
    • PACKAGE QUANTITY1
    • PRODUCT GROUPPCB Racks
    • TYPESlide Rails
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed