discount codeFree shipping over 300

Applied at checkout

Fancort PCB Slide Rails For Fancort CS-48 Combo-Slide Bench Top Assembly Fixture

Fancort PCB Slide Rails For Fancort CS-48 Combo-Slide Bench Top Assembly Fixture

Item #: WBB774816

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$57.96 up to 12% OFF

Price: $50.95

Quantity

Customers Also Viewed

Fancort PCB Slide Rails For Fancort CS-48 Combo-Slide Bench Top Assembly Fixture

Features

  • The Fancort Industries CSR-48 PCB Slide Rail is for use with the Fancort CS-48 Combo-Slide Bench-Top PCB Assembly Fixture.
  • Specifications of the Fancort CSR-48 PCB Slide Rail:
  • Dimensions: 48" W


Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES1-1/2
  • ASSEMBLYUnassembled
  • BRANDFancort
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum
  • FOR USE WITHModel CS-48
  • MANUFACTURERS PART NUMBERCSR48
  • PACKAGE QUANTITY1
  • PRODUCT GROUPPCB Racks
  • TYPESlide Rails
  • WEIGHT LBS3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fancort PCB Slide Rails For Fancort CS-48 Combo-Slide Bench Top Assembly Fixture

Fancort PCB Slide Rails For Fancort CS-48 Combo-Slide Bench Top Assembly Fixture

Item #: WBB774816

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top