Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fancort Spring Loaded Rail For Model FR-17 Flip-Rak

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Fancort Spring Loaded Rail For Model FR-17 Flip-Rak

Item #: WBB774772

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.67 Save up to 5%
Price: $ 47.95
Product Information
Customer Review
Product Q&A
Accessories
Fancort Spring Loaded Rail For Model FR-17 Flip-Rak

The Fancort FRR-17SL is a spring loaded double sided rail for use with the FR-17 and FRLP-17 Flip-Racks. Rail holds boards up to .150" thick.



Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES1
    • HEIGHT INCHES1/2
    • ASSEMBLYAssembled
    • BRANDFancort
    • COLOR FINISHBlack
    • CONSTRUCTIONAluminum
    • FOR USE WITHModel FR-17 Flip-Rack
    • MANUFACTURERS PART NUMBERFRR-17 Spring Loaded
    • PACKAGE QUANTITY1
    • PRODUCT GROUPPCB Racks
    • TYPESpring Loaded Rail
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!