Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" x 15" x 4-1/2" Open Top White Corrugated Bin Boxes - Pkg Qty 50
See all 71 items in product family

8" x 15" x 4-1/2" Open Top White Corrugated Bin Boxes - Pkg Qty 50

Item #: WBB684576

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.66 each

Sold in packages of 50

Price: $33.00
Product Information
Customer Review
Product Q&A
Accessories
8" x 15" x 4-1/2" Open Top White Corrugated Bin Boxes

Easy to assemble. Ideal for organizing work areas. Durable one-piece construction. Assemble without tape or staples. Ample space to identify contents on front panel with marker or labels. Made from strong 200#/ECT-32-B oyster white corrugated. Ships and stores flat. Price each. Sold in package quantities.

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES15
    • HEIGHT INCHES4-1/2
    • WIDTH RANGE7" to 10"
    • DEPTH RANGE12" to 15"
    • HEIGHT RANGE4" to 5"
    • ASSEMBLYUnassembled
    • BRANDBox Packaging
    • COLOR FAMILYWhite
    • COLOR FINISHOyster White
    • CONSTRUCTION200#/ECT-32-B Corrugated
    • MANUFACTURERS PART NUMBERBINMT815
    • PACKAGE QUANTITY50
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins
    • STYLENo Print
    • TYPESingle Wall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed