Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils Shelf Bin Divider 40020 For 4"W x  6"H Bins, Black, Price Per Pack of 12
See all 105 items in product family

Akro-Mils Shelf Bin Divider 40020 For 4"W x 6"H Bins, Black, Price Per Pack of 12

Item #: WB443427

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.08 Save up to 26%
Price: $ 8.20
Product Information
Customer Review
Product Q&A
Accessories
BIN DIVIDERS
Bin dividers provide safe and organized component storage. Made using black impact resistant plastic. Easily snaps into place in molded-in slots of Plastic Shelf Bins (bins sold separately). Sold in package of 12, price per package.

Product Specifications

    • BRANDAkro-Mils®
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • MANUFACTURERS PART NUMBER40020
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPAccessories

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed