Akro-Mils ShelfMax® Plastic Shelf Bin Nestable 30090 - 6-5/8"W x 11-5/8"D x 6"H Blue - Pkg Qty 10
See all 105 items in product family

Akro-Mils ShelfMax® Plastic Shelf Bin Nestable 30090 - 6-5/8"W x 11-5/8"D x 6"H Blue - Pkg Qty 10

Item #: WB443425BL

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $59.00 Save up to 53%
$2.79 each

Sold in packages of 10

Price: $27.90
Product Information
Customer Review
Product Q&A
Accessories
Nesting Shelf Parts Bins
Akro-Mils shelf bins set the industry standard for quality. These durable industrial grade polymer bins are waterproof, and grease and oil resistant. The design features, built-in rear hang lock which allows bins to tilt out for complete access while hooking onto shelf to prevent spills. The wide hopper front, with molded-in label holder, allows complete access to contents of parts bins, and the edges are reinforced for added strength. Nests to save space when not in use. Designed to be used with standard 12", 18" and 24" deep shelving units or racks.

Optional bin cups and dividers are sold separately. Bins cups sort and hold smaller parts and can be lifted out for easier access and restocking.

Product Specifications

    • WIDTH INCHES7
    • DEPTH INCHES12
    • HEIGHT INCHES6
    • WIDTH RANGE7" to 10"
    • DEPTH RANGE12" to 15"
    • HEIGHT RANGE6" to 7"
    • BRANDAkro-Mils®
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER30090-BLUE
    • PACKAGE QUANTITY10
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

storage bin

Your review: great storage bin holds up well

Pros: durable

Cons: none

Is this review helpful?

Good Price

Pros: Best price I was able to find.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!