Akro-Mils ShelfMax® Plastic Shelf Bin Nestable 30040 - 4-1/8"W x 11-5/8"D x 6"H Red - Pkg Qty 16
See all 102 items in product family

Akro-Mils ShelfMax® Plastic Shelf Bin Nestable 30040 - 4-1/8"W x 11-5/8"D x 6"H Red - Pkg Qty 16

Item #: WB443423RD

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.12 Save up to 35%
$2.49 each

Sold in packages of 16

Price: $39.84
Product Information
Customer Review
Product Q&A
Accessories
Nesting Shelf Parts Bins
Akro-Mils shelf bins set the industry standard for quality. These durable industrial grade polymer bins are waterproof, and grease and oil resistant. The design features, built-in rear hang lock which allows bins to tilt out for complete access while hooking onto shelf to prevent spills. The wide hopper front, with molded-in label holder, allows complete access to contents of parts bins, and the edges are reinforced for added strength. Nests to save space when not in use. Designed to be used with standard 12", 18" and 24" deep shelving units or racks.

Optional bin cups and dividers are sold separately. Bins cups sort and hold smaller parts and can be lifted out for easier access and restocking.

Product Specifications

    • WIDTH INCHES4
    • DEPTH INCHES12
    • HEIGHT INCHES6
    • WIDTH RANGE0" to 6"
    • DEPTH RANGE12" to 15"
    • HEIGHT RANGE6" to 7"
    • BRANDAkro-Mils®
    • COLOR FAMILYRed
    • COLOR FINISHRed
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER30040-RED
    • PACKAGE QUANTITY16
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!