Akro-Mils ShelfMax® Plastic Shelf Bin Nestable 30098 - 6-5/8"W x 17-7/8"D x 6"H Red - Pkg Qty 10
See all 102 items in product family

Akro-Mils ShelfMax® Plastic Shelf Bin Nestable 30098 - 6-5/8"W x 17-7/8"D x 6"H Red - Pkg Qty 10

Item #: WB443426RD

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.50 Save up to 42%
$4.26 each

Sold in packages of 10

Price: $42.60
Product Information
Customer Review
Product Q&A
Accessories
Nesting Shelf Parts Bins
Akro-Mils shelf bins set the industry standard for quality. These durable industrial grade polymer bins are waterproof, and grease and oil resistant. The design features, built-in rear hang lock which allows bins to tilt out for complete access while hooking onto shelf to prevent spills. The wide hopper front, with molded-in label holder, allows complete access to contents of parts bins, and the edges are reinforced for added strength. Nests to save space when not in use. Designed to be used with standard 18" and 24" deep shelving units or racks.

Optional bin cups and dividers are sold separately. Bins cups sort and hold smaller parts and can be lifted out for easier access and restocking.

Product Specifications

    • WIDTH INCHES7
    • DEPTH INCHES18
    • HEIGHT INCHES6
    • BRANDAkro-Mils®
    • COLOR FINISHRed
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER30098-RED
    • PACKAGE QUANTITY10
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed