Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Heavy Duty Plastic Shelf Bin NO2415-12 - 15-5/8"W  x  23-1/2"D  x  12"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

LEWISBins Heavy Duty Plastic Shelf Bin NO2415-12 - 15-5/8"W x 23-1/2"D x 12"H, Gray

Item #: WBB649822

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Accessories
LEWISBins Heavy Duty Shelf Bin , 15-5/8"W X 23-1/2"D X 12"H, Gray

Heavy Duty Shelf Bins have a large hopper front for easy picking. Add efficiency to heavy-duty picking, assembly and sorting applications with Heavy-Duty Shelf Bins. Heavy-Duty Shelf Bins are injection-molded from high-density polyethylene and ideal for heavy parts storage and hardware merchandising. Large label area for content identification. The NO2415-12 (without bail) is a next-only container and is ideal for picking applications. Save space in your facility by nesting empty NO2415-12 containers. Color Grey. Hopper Height: 5-29/32".

Product Specifications

    • WIDTH INCHES15-5/8
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES12
    • INSIDE WIDTH INCHES12-5/8
    • INSIDE DEPTH INCHES20-1/8
    • WIDTH RANGE13" to 15"
    • DEPTH RANGE19" to 24"
    • HEIGHT RANGE11" to 16"
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONHigh Density Polyethylene
    • MANUFACTURERS PART NUMBERNO2415-12
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins
    • STACK AND/OR NESTNest
    • WEIGHT LBS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!