Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown as Model SB128-4

LEWISBins Plastic Shelf Bin Nestable SB188-6 - 8-3/8"W x 17-7/8"D x 6"H, Blue - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

LEWISBins Plastic Shelf Bin Nestable SB188-6 - 8-3/8"W x 17-7/8"D x 6"H, Blue - Pkg Qty 8

Item #: WBB850264

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.16 Save up to 26%
$4.46 each

Sold in packages of 8

Price: $35.68
Product Information
Customer Review
Product Q&A
Accessories
LEWISBins Shelf Bin, 8-3/8"W x 17-7/8"D x 6"H, Blue

LEWISBins+ Shelf Bin series consists of 4" and 6" tall plastic shelf bins, designed for 12", 18" and 24" depth shelving. These injection molded bins are designed to replace limited-use corrugated boxes for long term cost savings and are available in red, blue, yellow and green. LEWISBins+ Shelf Bins are fully nestable when empty for space savings and fully recyclable at the end of their shelf life. Price each sold in carton quantity.

Features:
  • Enhanced picking and inventory control - Orange Kanban width divider (sold separately) gives visual cur for replenishment, preventing stock-outs
  • Raised hopper front allows up to 35% more material storage than comparable bin
  • Full length divider (sold separately) locks into bin creating second storage compartment
  • Rolled rim design and molded-in rib structure ensures bin integrity, limits damage and prevents vacuum lock when nested


Product Specifications

    • WIDTH INCHES8-3/8
    • DEPTH INCHES17-7/8
    • HEIGHT INCHES6
    • INSIDE WIDTH INCHES7-1/8
    • INSIDE DEPTH INCHES16-3/8
    • INSIDE HEIGHT INCHES5-7/8
    • ASSEMBLYAssembled
    • BRANDLewisBins
    • COLOR FINISHBlue
    • CONSTRUCTIONPolypropylene
    • LONG DIVIDER SLOTS3
    • MANUFACTURERS PART NUMBERSB188-6-BL
    • PACKAGE QUANTITY8
    • PRODUCT FAMILYHopper Front Bins
    • PRODUCT GROUPBins
    • SHORT DIVIDER SLOTS7
    • STACK AND/OR NESTNest
    • WEIGHT LBS0.98

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!