Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SURE-LOK® OSB Standard Grade Crate - standard-42-34-59 - Collapsible, Inside 42"L x 34"W x 59"H

Rollover image to zoom in

Click image to enlarge

See all 280 items in product family

SURE-LOK® OSB Standard Grade Crate - standard-42-34-59 - Collapsible, Inside 42"L x 34"W x 59"H

Item #: WBB2192449

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 421.95
Product Information
Customer Review
Product Q&A
Accessories
SURE-LOK® OSB Standard Grade Crate - standard-42-34-59 - Collapsible, Inside 42"L x 34"W x 59"H

SURE-LOK Standard Cratesare recommended for one way shipments, moderate re-use and heavy weight items. The SURE-LOK crate system is an amazingly simple, yet innovative crate design. Individual panels are precisely machined on state of the art CNC equipment, creating slots and interlocking edges that enable the base, sides and top to fit together for exceptional strength. It takes less than two minutes to assemble or disassemble most SURE-LOK crates.

Features:
  • MATERIAL: 23/32" OSB Exterior Grade Panels
  • BASE CONSTRUCTION: 23/32" OSB Pallet Deck, 23/32" OSB Bottom Runners, Impact Resistant Polypropylene Sure-Lok Pallet Blocks, Bolted Construction
  • CLIPS: Sure-Lok Version 5 Heavy Duty Clips
  • MAX STACKING LOAD: 50,000 lbs.


Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES43-1/2
    • WIDTH INCHES35-1/2
    • HEIGHT INCHES64-1/2
    • INSIDE LENGTH INCHES42
    • INSIDE WIDTH INCHES34
    • INSIDE HEIGHT INCHES59
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE31" to 36"
    • HEIGHT RANGE41" to 72"
    • CAPACITY LBS40000
    • CAPACITY CUBIC FEET48.76
    • ASSEMBLYUnassembled
    • BRANDPak-Rite
    • COLOR FINISHWood
    • CONSTRUCTIONOriented Strand Board
    • FORK ENTRY4-Way
    • MANUFACTURERS PART NUMBERstandard-42-34-59
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYCrate
    • PRODUCT GROUPCrate
    • SERIESSURE-LOK®
    • STACK AND/OR NESTStack
    • STYLECrate w/Lid
    • THICKNESS INCHES3/4
    • TYPEStandard Grade
    • WEIGHT LBS226
    • APPROVED/CERTIFIEDISPM 15 Certified

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed