Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SSI Schaefer  LF140806.0BL1 - 8 x 14 x 6 LF Hopper Front Plastic Stacking Bin, Blue,  - Pkg Qty 28

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

SSI Schaefer LF140806.0BL1 - 8 x 14 x 6 LF Hopper Front Plastic Stacking Bin, Blue, - Pkg Qty 28

Item #: WBB457065

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $266.00 Save up to 14%
$8.20 each

Sold in packages of 28

Price: $229.60
Product Information
Customer Review
Product Q&A
Accessories
8 x 14 x 6 LF Hopper Front Stacking Bin, Blue

These containers are ideal members of a small parts storage system which utilizes free-standing racks, trolleys or shelving. Can be hung on louvered panel. Ergonomically designed, recessed grip handle on the back for easier manual handling.

Product Specifications

    • WIDTH INCHES8-1/4
    • DEPTH INCHES13-5/8
    • HEIGHT INCHES6
    • OUTSIDE TOP WIDTH INCHES8-1/4
    • OUTSIDE TOP DEPTH INCHES13-5/8
    • OUTSIDE BOTTOM WIDTH INCHES8-5/16
    • OUTSIDE BOTTOM DEPTH INCHES13-5/8
    • INSIDE BOTTOM DEPTH INCHES11-1/2
    • INSIDE BOTTOM WIDTH INCHES7-1/8
    • INSIDE HEIGHT INCHES6
    • INSIDE TOP DEPTH INCHES12-1/8
    • INSIDE TOP WIDTH INCHES7-1/8
    • CAPACITY LBS44
    • CAPACITY CUBIC FEET0.26
    • ASSEMBLYAssembled
    • BRANDSSI-Schaefer
    • COLOR FINISHBlue
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERLF140806.0BL1
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStack
    • STACKED CAPACITY LBS264
    • TYPEHopper Front Bin
    • WEIGHT LBS1.40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed