Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SSI Schaefer  LF291812.0RD1 - 18 x 29 x 12 LF Hopper Front Plastic Stacking Bin, Red,

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

SSI Schaefer LF291812.0RD1 - 18 x 29 x 12 LF Hopper Front Plastic Stacking Bin, Red,

Item #: WBB457023

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.00 Save up to 15%
Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
18 x 29 x 12 LF Hopper Front Stacking Bin, Red

These containers are ideal members of a small parts storage system which utilizes free-standing racks, trolleys or shelving. Can not be hung on louvered panel . Ergonomically designed, recessed grip handle on the back for easier manual handling. Double-wall construction for strength, made of polypropylene.

Product Specifications

    • WIDTH INCHES18-5/8
    • DEPTH INCHES28-1/4
    • HEIGHT INCHES12
    • OUTSIDE TOP WIDTH INCHES18-5/8
    • OUTSIDE TOP DEPTH INCHES28-1/4
    • OUTSIDE BOTTOM WIDTH INCHES18-9/16
    • OUTSIDE BOTTOM DEPTH INCHES28-3/16
    • INSIDE BOTTOM DEPTH INCHES23-7/8
    • INSIDE BOTTOM WIDTH INCHES16-5/8
    • INSIDE HEIGHT INCHES12
    • INSIDE TOP DEPTH INCHES24-1/2
    • INSIDE TOP WIDTH INCHES17
    • CAPACITY LBS66
    • CAPACITY CUBIC FEET2.61
    • ASSEMBLYAssembled
    • BRANDSSI-Schaefer
    • COLOR FINISHRed
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERLF291812.0RD1
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStack
    • STACKED CAPACITY LBS440
    • TYPEHopper Front Bin
    • WEIGHT LBS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!