Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SSI Schaefer  LF090605.0RD1 - 6 x 9 x 5 LF Hopper Front Plastic Stacking Bin, Red,  - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

SSI Schaefer LF090605.0RD1 - 6 x 9 x 5 LF Hopper Front Plastic Stacking Bin, Red, - Pkg Qty 20

Item #: WBB457064

Sold By: globalindustrial.com

Available on or around 08/12/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.00 Save up to 17%
$4.00 each

Sold in packages of 20

Price: $80.00
Product Information
Customer Review
Product Q&A
Accessories
6 x 9 x 5 LF Hopper Front Stacking Bin, Red

These containers are ideal members of a small parts storage system which utilizes free-standing racks, trolleys or shelving. Can be hung on louvered panel. Ergonomically designed, recessed grip handle on the back for easier manual handling.

Product Specifications

    • WIDTH INCHES5-7/8
    • DEPTH INCHES9-1/4
    • HEIGHT INCHES5
    • OUTSIDE TOP WIDTH INCHES5-7/8
    • OUTSIDE TOP DEPTH INCHES9-1/4
    • OUTSIDE BOTTOM WIDTH INCHES5-7/8
    • OUTSIDE BOTTOM DEPTH INCHES9-3/16
    • INSIDE BOTTOM DEPTH INCHES7-1/2
    • INSIDE BOTTOM WIDTH INCHES4-7/8
    • INSIDE HEIGHT INCHES5
    • INSIDE TOP DEPTH INCHES8-1/8
    • INSIDE TOP WIDTH INCHES5
    • CAPACITY LBS22
    • CAPACITY CUBIC FEET0.1
    • ASSEMBLYAssembled
    • BRANDSSI-Schaefer
    • COLOR FINISHRed
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERLF090605.0RD1
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStack
    • STACKED CAPACITY LBS132
    • TYPEHopper Front Bin
    • WEIGHT LBS0.60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed