Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils AkroBin® Plastic Stacking Bin 30235 - 11"W x 10-7/8"D x 5"H, Green - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 117 items in product family

Akro-Mils AkroBin® Plastic Stacking Bin 30235 - 11"W x 10-7/8"D x 5"H, Green - Pkg Qty 6

Item #: WB184813GN

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $77.40 Save up to 47%
$6.80 each

Sold in packages of 6

Price: $40.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AKRO-MILS
STACKING BINS

Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES10-7/8
    • HEIGHT INCHES5
    • INSIDE WIDTH INCHES10
    • INSIDE DEPTH INCHES10-1/4
    • INSIDE HEIGHT INCHES4-3/4
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER30235-GREEN
    • PACKAGE QUANTITY6
    • STACK AND/OR NESTStack
    • WEIGHT LBS1.60
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Materials Manager

Your review: We buy all of our storage bins from Global Industrial. Great prices and great products!

Is this review helpful?

Great Bins, Great Service

Your review: These are great heavy duty bins that stack well and don't slide around. As usual, Global service is second to none. Had my order in two days from order.

Is this review helpful?

Great!

Your review: Used different color bins to organize items for different days of the week. These are durable & versatile.

Is this review helpful?

Plastic Bins

Pros: When I in a pinch, global has what I need

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $4.01 ea. with this comparable product +
Item #: WB269685GN
globalindustrial.com
Ships same day.
(2)
$2.79