Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils AkroBin® Plastic Stacking Bin 30270SCLAR - 16-1/2"W x 18"D x 11"H Clear - Pkg Qty 3
See all 117 items in product family

Akro-Mils AkroBin® Plastic Stacking Bin 30270SCLAR - 16-1/2"W x 18"D x 11"H Clear - Pkg Qty 3

Item #: WB184818CL

Sold By: globalindustrial.com

Expected ship date 11/21/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $125.19 Save up to 44%
$23.50 each

Sold in packages of 3

Price: $70.50
Product Information
Customer Review
Product Q&A
Accessories
AKRO-MILS® AKROBINS® CLEAR STACKING BINS
Akro-Mils® AkroBins® clear stacking bins help control inventories, shorten assembly times and minimize parts handling. Made of strong, semi-clear high-impact industrial grade polymers, these storage bins hang or stack to accommodate your needs. These plastic bins feature extra wide stacking ledges and finger grips for easy handling. Akro-Mils® stacking bins have anti-slide stops and reinforcing ribs to help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Full width hanger lip allows bins to be hung from louvers and louvered panels. Plastic storage bins withstand 250°F temperatures. Akro Stackable Bins are sold in carton quantities. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES16-1/2
    • DEPTH INCHES18
    • HEIGHT INCHES11
    • BRANDAkro-Mils®
    • COLOR FINISHClear
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER30270SCLAR
    • PACKAGE QUANTITY3
    • STACK AND/OR NESTStack

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very good product

Your review: Very good product,especially the clear. I assume I could have purchased some divider units since the bins seem to be manufactured for them. Would have if I had known about them.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $5.00 ea. with this comparable product +
Item #: WB550121CL
globalindustrial.com
Ships same day.
(4)
$18.50