YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Akro-Mils AkroBin® Plastic Stacking Bin 30210SCLAR - 4-1/8"W x 5-3/8"D x 3"H Clear - Pkg Qty 24

Akro-Mils AkroBin® Plastic Stacking Bin 30210SCLAR - 4-1/8"W x 5-3/8"D x 3"H Clear - Pkg Qty 24

Item #: WB184810CL

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Green
  • Black
  • Yellow
  • Stone
  • Clear
  • Blue

Clear

$0.90 ea.

Price: $21.60 / Pkg of 24

Save $1.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AKRO-MILS® AKROBINS® CLEAR STACKING BINS
Akro-Mils® AkroBins® clear stacking bins help control inventories, shorten assembly times and minimize parts handling. Made of strong, semi-clear high-impact industrial grade polymers, these storage bins hang or stack to accommodate your needs. These plastic bins feature extra wide stacking ledges and finger grips for easy handling. Akro-Mils® stacking bins have anti-slide stops and reinforcing ribs to help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Full width hanger lip allows bins to be hung from louvers and louvered panels. Plastic storage bins withstand 250°F temperatures. Akro Stackable Bins are sold in carton quantities. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES4-1/8
  • DEPTH INCHES5-3/8
  • HEIGHT INCHES3
  • BRANDAkro-Mils®
  • COLOR FINISHClear
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBER30210SCLAR
  • PACKAGE QUANTITY24
  • STACK AND/OR NESTStack
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jim

    Date: January 03, 2012

    Excellent
    Your review:
    Exact size, boxes are well made
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Akro-Mils AkroBin® Plastic Stacking Bin 30210 - 4-1/8"W x 5-3/8"D x 3"H, Yellow - Pkg Qty 24

Item #: 184810YL

(4)

Ships same day.

$21.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils AkroBin® Plastic Stacking Bin 30210SCLAR - 4-1/8"W x 5-3/8"D x 3"H Clear - Pkg Qty 24

Akro-Mils AkroBin® Plastic Stacking Bin 30210SCLAR - 4-1/8"W x 5-3/8"D x 3"H Clear - Pkg Qty 24

Item #: WB184810CL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant