Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin® 3-11STGY Double Sided Mobile Truck for 37 W" x 12"D x 4-1/2"H Sectional Bins, Gray
See all 75 items in product family

Stackbin® 3-11STGY Double Sided Mobile Truck for 37 W" x 12"D x 4-1/2"H Sectional Bins, Gray

Item #: WBB496762

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 231.95
Product Information
Customer Review
Product Q&A
Accessories
The section bins will sit back to back on the dolly and will allow same size sectional bins or smaller to be stacked on top. All carts have a 1200 pound capacity and includes (2) 4" swivel and (2) 4" rigid casters along with a pull handle. Constructed of 14 Gauge - Arc Welded steel.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES20
    • HEIGHT INCHES6-1/4
    • CAPACITY LBS1200
    • ASSEMBLYAll-Welded
    • BRANDStackbin
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3-11STGY
    • PACKAGE QUANTITY1
    • STYLEDouble Sided
    • WEIGHT LBS50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!