Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Plastic Stacking Bin PB1416-7 - 16-1/2"W x 14-3/4"D x 7"H, Stone - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

LEWISBins Plastic Stacking Bin PB1416-7 - 16-1/2"W x 14-3/4"D x 7"H, Stone - Pkg Qty 6

Item #: WBB2046350

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.40 each

Sold in packages of 6

Price: $50.40
Product Information
Customer Review
Product Q&A
Lewisbins Polypropylene Bins - 16.5X14.8X7" Stone

Large hopper front permits easy access to stored contents. LEWISBins+ Polypropylene Bins are designed for secure storage of small parts in assembly operations, health care, stockroom, and warehouse applications. Durable polypropylene resists water, rust and will not corrode. Use alone or stacked for maximum space utilization. Bins also include: label/bar code insert area and rear lip that permits hanging from louvered panels. Appropriate for lean manufacturing. Optional dividers sold separately. Order bins in carton quantities, priced each.

Product Specifications

    • WIDTH INCHES16-1/2
    • DEPTH INCHES14-13/16
    • HEIGHT INCHES7
    • BRANDLewisBins
    • COLOR FINISHSandstone
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERPB1416-7 STONE
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed