Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LEWISBins Plastibox® Stack-Hang Part Bin PB41X w/Divider - 11-13/32"x12-13/16"x6" Light Blue - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

LEWISBins Plastibox® Stack-Hang Part Bin PB41X w/Divider - 11-13/32"x12-13/16"x6" Light Blue - Pkg Qty 12

Item #: WBB649600

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.50 each

Sold in packages of 12

Price: $210.00
Product Information
Customer Review
Product Q&A
Accessories
LEWISBinsPlastiBox® Stacking Part Bin w/Divider, 11-13/32"W X 12-13/16"D X 6"H, Light Blue

LEWISBins+ Stackable Polypropylene Plastibox Part Bins are designed to function individually or as a system. These high-performance bins are used for secure storage and organization of small parts in industrial assembly operations, healthcare, stockroom, warehouse and hardware merchandising applications. Features molded-in dividers. Label insert area for easy identification. Bins hang on most louvered panels or rails. Smooth inside gravity flow interior optimizes parts accessibility. Hopper height of 3-1/8"

Product Specifications

    • WIDTH INCHES11-13/32
    • DEPTH INCHES12-13/16
    • HEIGHT INCHES6
    • INSIDE WIDTH INCHES10-1/2
    • INSIDE DEPTH INCHES11-13/16
    • ASSEMBLYAssembled
    • BRANDLEWISBins
    • COLOR FINISHLight Blue
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERPB41x
    • PACKAGE QUANTITY12
    • STACK AND/OR NESTStack
    • STYLEMolded-In Dividers
    • WEIGHT LBS1.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!