Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin® 3-5STBG Mobile Bin Truck For 37"W x 24"D x 11"H Sectional Bins, Beige
See all 75 items in product family

Stackbin® 3-5STBG Mobile Bin Truck For 37"W x 24"D x 11"H Sectional Bins, Beige

Item #: WBB496798

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 211.95
Product Information
Customer Review
Product Q&A
Accessories
Section bases sit on the floor and bin units simply stack on top of them. Constructed of 16 Gauge - Arc Welded steel.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES20
    • HEIGHT INCHES6-1/4
    • CAPACITY LBS1200
    • ASSEMBLYAll-Welded
    • BRANDStackbin
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3-5STBG
    • PACKAGE QUANTITY1
    • STYLESingle Sided
    • WEIGHT LBS35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed