Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin® 3-0SSBG Steel Sectional Hopper Bin Unit, 37"W 8"D x 4-1/2"H, Beige, 8 Compartments
See all 75 items in product family

Stackbin® 3-0SSBG Steel Sectional Hopper Bin Unit, 37"W 8"D x 4-1/2"H, Beige, 8 Compartments

Item #: WBB496714

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 72.95
Product Information
Customer Review
Product Q&A
Accessories
Sectional Stackbins are constructed of heavy-gauge steel with a stacking capacity of 5000 pounds and are available in six different sizes. Each sectional is a one tier unit that stacks on top of each other to form a storage unit perfect for assembly applications. All Section Bins are 37" wide. Compartment Size: 4 1/2"W x 8"D x 4 1/2"H. Features 16 Gauge Base and 18 Gauge Bins.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES8
    • HEIGHT INCHES4-1/2
    • COMPARTMENT WIDTH4-1/2
    • COMPARTMENT DEPTH8
    • COMPARTMENT HEIGHT4-1/2
    • CAPACITY LBS100
    • ASSEMBLYAll-Welded
    • BRANDStackbin
    • COLOR FINISHBeige
    • COMPARTMENTS8
    • CONSTRUCTIONSteel
    • DIVIDERS7
    • MANUFACTURERS PART NUMBER3-0SSBG
    • PACKAGE QUANTITY1
    • WEIGHT LBS11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!