Take 15% off your entire order!

Offer applied at checkout

Suncast BH181212 18 Gallon Stacking Hopper Bin, Blue w/Blue Lid, Price Each, Sold In Pack of 8 - Pkg Qty 8

Suncast BH181212 18 Gallon Stacking Hopper Bin, Blue w/Blue Lid, Price Each, Sold In Pack of 8 - Pkg Qty 8

Item #: WBB998835

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray w/Black Lid
  • Blue w/Blue Lid

Blue w/Blue Lid

$15.00 ea.

Price: $120.00 / Pkg of 8

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Suncast BH181212 18 Gallon Stacking Hopper Bin, Blue w/Blue Lid, Price Each, Sold In Pack of 8

Suncast's 18-gallon stacking bin helps keep your home or office environment clean. Its swing back lid allows quick opening and closing for dumping of unwanted items. The stacking organizer bins lid is removable for easy disposal of garbage and recycling. This container is made from durable resin material, which resists rotting, rust formation and water damage. Price each, sold in a pack of 8.

Features:
  • Easy access front flap
  • Ideal for recycling or dry storage - indoor/outdoor
  • Stacks with or without lid
  • Front lid stays open when desired


Product Specifications

  • LENGTH INCHES18-1/4
  • WIDTH INCHES24-3/8
  • HEIGHT INCHES17
  • CAPACITY GALLONS18
  • ASSEMBLYAssembled
  • BRANDSuncast®
  • COLOR FINISHBlue w/Blue Lid
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERBH181212
  • PACKAGE QUANTITY8
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPContainers
Customer Review

Not Yet Reviewed

Product Q & A

There are 2 questions and 2 answers for this product.

  • Is this container safe to store food in?

    Question Asked By: Kathryn Vawter, September 24, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, September 25, 2019

      Hello, this container is designed for recycling and dry storage, not food storage. Thank you.

  • Are these bins safe for pet food storage

    Question Asked By: Kathryn Vawter, September 23, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, September 25, 2019

      Hello, this bin is designed for recycling or dry storage, not for pet food storage. Thank you for your question.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Suncast BH181212 18 Gallon Stacking Hopper Bin, Blue w/Blue Lid, Price Each, Sold In Pack of 8 - Pkg Qty 8

Suncast BH181212 18 Gallon Stacking Hopper Bin, Blue w/Blue Lid, Price Each, Sold In Pack of 8 - Pkg Qty 8

Item #: WBB998835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant