Take 15% off your entire order!

Offer applied at checkout

Forte Stor-All™ Storage Tote 8001311 - 15"L x 10-13/16"W x 4-5/8"H - Gray - Pkg Qty 12

Forte Stor-All™ Storage Tote 8001311 - 15"L x 10-13/16"W x 4-5/8"H - Gray - Pkg Qty 12

Item #: WBB2255018

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Gray

Gray

$17.00 ea.

Price: $204.00 / Pkg of 12

Save $10.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Straight Wall Container Solid - Stackable NRSO2415-07 - 24 x 15 x 7-1/2

Straight Wall Container Solid - Stackable NRSO2415-07 - 24 x 15 x 7-1/2

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Straight Wall Container Solid - Stackable NRSO2415-05 - 24 x 15 x 5

Straight Wall Container Solid - Stackable NRSO2415-05 - 24 x 15 x 5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Straight Wall Container Solid - Stackable NRSO1215-05 - 12 x 15 x 5

Straight Wall Container Solid - Stackable NRSO1215-05 - 12 x 15 x 5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Georg UTZ Small Load Container (SLC) 50-1512-50-0 - 15"L x 12"W x 5"H, Silver Grey

Georg UTZ Small Load Container (SLC) 50-1512-50-0 - 15"L x 12"W x 5"H, Silver Grey

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Schaefer Stacking Transport Container 14/6-2 H PL - 18-3/8"L x 12-1/2"W x 4-5/8"H - Blue

Schaefer Stacking Transport Container 14/6-2 H PL - 18-3/8"L x 12-1/2"W x 4-5/8"H - Blue

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Forte Stor-All™ Tote 8001311 - FDA Approved Material 15"L x 10-13/16"W x 4-5/8"H - Gray



Features:

  • Use to store beverages, condiments, plastic wares etc.
  • Durable handles
  • Slide easily on cart rails and dishwasher safe
  • Easy to Clean
  • Variety of colors for easy material identification
  • Made with FDA approved plastic material to use in food service operations
  • Resistant to acids, chemicals and other solvents


Product Specifications

  • LENGTH INCHES15
  • WIDTH INCHES10-13/16
  • HEIGHT INCHES4-5/8
  • INSIDE LENGTH INCHES15
  • INSIDE WIDTH INCHES10-13/16
  • INSIDE HEIGHT INCHES4-1/2
  • CAPACITY CUBIC FEET0.21
  • ASSEMBLYAssembled
  • BRANDForte Products
  • COLOR FINISHGray
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBER8001311
  • PACKAGE QUANTITY12
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPContainers
  • WEIGHT LBS3
  • APPROVED/CERTIFIEDFDA Approved Material
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Forte Stor-All™ Storage Tote 8001311 - 15"L x 10-13/16"W x 4-5/8"H - Gray - Pkg Qty 12

Forte Stor-All™ Storage Tote 8001311 - 15"L x 10-13/16"W x 4-5/8"H - Gray - Pkg Qty 12

Item #: WBB2255018

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant